Zoro Homepage

Tranquil Bay Vanity Light

  • Mfr # TB8604C

  • Zoro # G106152433


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
6.5
Width
34
Housing Finish
Polished Chrome
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB8604C
Zoro #
G106152433
UPC #
611728135631
Country of Origin
China

Dimensions

Length
6.5
Width
34
Diameter
34
Depth (In)
7

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Tranquil Bay
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Housing Material
RESIN
Description/Special Features
All Tranquil Bay bath fixtures can be mounted as uplights or downlights and are available in several sizes.
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

This gleaming bath light has a classic nautical design style. The banded circular lanterns round knob accents and polished chrome finish combine with the opal etched glass to provide ample light and plenty of charm for your bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.