Zoro Homepage

Trilogy Chandelier

  • Mfr # TRG5103OZ

  • Zoro # G806152160


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Length
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG5103OZ
Zoro #
G806152160
UPC #
611728205327
Country of Origin
China

Dimensions

Length
16.5
Width
22
Diameter
22

Details

Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lighting Certification
ETL
Color
Bronze
Lamp Included
Yes
Voltage
120v
Collection
Trilogy
Number of Lights
3
Material
Steel
Watts
100
Standards
ETL Listed
Dimmable
Yes
FINISH
Old Bronze

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.