Zoro Homepage

Trilogy Chandelier

  • Mfr # TRG5105BN

  • Zoro # G606152155


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Collection
Trilogy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG5105BN
Zoro #
G606152155
UPC #
611728263617
Country of Origin
China

Dimensions

Width
26.1
Length
19
Diameter
26.1

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Collection
Trilogy
Voltage
120v
Dimmable
Yes
Lamp Included
Yes
Standards
ETL Listed
Watts
100
Color
Nickel
Number of Lights
5
Material
Steel
Lighting Certification
ETL
FINISH
Brushed Nickel

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.