Zoro Homepage

Trilogy Flush Mount

  • Mfr # TRG1612BN

  • Zoro # G206152517


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG1612BN
Zoro #
G206152517
UPC #
611728306413
Country of Origin
China

Dimensions

Length
5.75
Width
12
Diameter
12
Overall Width (In)
12
Depth (In)
12

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Includes
Installation Guide
Lamp Included
Yes
Lighting Certification
ETL
Color
Nickel
Standards
ETL Listed
Housing Material
Steel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Brushed Nickel

Description

Trilogy is a triple threat in your choice of three finishes: polished chrome, old bronze, or brushed nickel. Clear glass amplifies the clean, high-shine look of the polished chrome pieces, while the bronze and nickel options come with clear seedy glass to add further texture and antique-inspired sensibilities. Available as semi-flush and vanity lighting, Trilogy enhances and illuminates spaces with classic or coastal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.