Zoro Homepage

Trilogy Flush Mount

  • Mfr # TRG1612OZ

  • Zoro # G306152240


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Length
5.75
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG1612OZ
Zoro #
G306152240
UPC #
611728306420
Country of Origin
China

Dimensions

Length
5.75
Width
12
Diameter
12
Depth (In)
12
Overall Width (In)
12

Details

Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Housing Material
Steel
Lamp Included
Yes
Standards
ETL Listed
Color
Bronze
Includes
Installation Guide
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Old Bronze

Description

Trilogy is a triple threat in your choice of three finishes: polished chrome, old bronze, or brushed nickel. Clear glass amplifies the clean, high-shine look of the polished chrome pieces, while the bronze and nickel options come with clear seedy glass to add further texture and antique-inspired sensibilities. Available as semi-flush and vanity lighting, Trilogy enhances and illuminates spaces with classic or coastal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.