
Trilogy Flush Mount
Mfr # TRG1616BN
Zoro # G906152237
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG1616BN
Zoro #
G906152237
UPC #
611728306390
Country of Origin
China
Dimensions
Length
7
Width
16
Diameter
16
Depth (In)
16
Overall Width (In)
16
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Standards
ETL Listed
Lamp Included
Yes
Color
Nickel
Housing Material
Steel
Lighting Certification
ETL
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Brushed Nickel
Description
Trilogy is a triple threat in your choice of three finishes: polished chrome, old bronze, or brushed nickel. Clear glass amplifies the clean, high-shine look of the polished chrome pieces, while the bronze and nickel options come with clear seedy glass to add further texture and antique-inspired sensibilities. Available as semi-flush and vanity lighting, Trilogy enhances and illuminates spaces with classic or coastal style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.