Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trilogy Flush Mount

  • Mfr # TRG1616OZ

  • Zoro # G306152295


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Length
7
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG1616OZ
Zoro #
G306152295
UPC #
611728306406
Country of Origin
China

Dimensions

Length
7
Width
16
Diameter
16
Depth (In)
16
Overall Width (In)
16

Details

Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL
Standards
ETL Listed
Includes
Installation Guide
Housing Material
Steel
Color
Bronze
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Old Bronze

Description

Trilogy is a triple threat in your choice of three finishes: polished chrome, old bronze, or brushed nickel. Clear glass amplifies the clean, high-shine look of the polished chrome pieces, while the bronze and nickel options come with clear seedy glass to add further texture and antique-inspired sensibilities. Available as semi-flush and vanity lighting, Trilogy enhances and illuminates spaces with classic or coastal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.