Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trilogy Linear Chandelier

  • Mfr # TRG338BN

  • Zoro # G606152056


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Diameter
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG338BN
Zoro #
G606152056
UPC #
611728280027
Country of Origin
China

Dimensions

Diameter
38
Length
21.55
Width
38

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Lamp Included
Yes
Material
Steel
Dimmable
Yes
Watts
100
Lighting Certification
ETL
Voltage
120v
Color
Nickel
Collection
Trilogy
Standards
ETL Listed
Number of Lights
3
FINISH
Brushed Nickel

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.