
Trilogy Mini Pendant
Mfr # TRG1510BN
Zoro # G206152470
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9.5
Width
10
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG1510BN
Zoro #
G206152470
UPC #
611728279250
Country of Origin
China
Dimensions
Length
9.5
Width
10
Diameter
10
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Trilogy
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Includes
Installation Guide
Fixture Wattage
60
Standards
ETL Listed
Watts
100
Dimmable
Yes
Lamp Included
Yes
FINISH
Brushed Nickel
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.