Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trilogy Mini Pendant

  • Mfr # TRG1510OZ

  • Zoro # G106152525


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
9.5
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG1510OZ
Zoro #
G106152525
UPC #
611728279854
Country of Origin
China

Dimensions

Length
9.5
Width
10
Diameter
10

Details

Color
Bronze
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Trilogy
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Material
STEEL
Watts
100
Lamp Included
Yes
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
60
FINISH
Old Bronze

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.