Zoro Homepage

Trilogy Pendant

  • Mfr # TRG1816BN

  • Zoro # G906152442


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
20
Width
16
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG1816BN
Zoro #
G906152442
UPC #
611728263594
Country of Origin
China

Dimensions

Length
20
Width
16
Diameter
16

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Trilogy
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Includes
Installation Guide
Watts
100
Fixture Wattage
60
Material
STEEL
Dimmable
Yes
Lamp Included
Yes
FINISH
Brushed Nickel

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.