Zoro Homepage

Trilogy Vanity Light

  • Mfr # TRG8602BN

  • Zoro # G406152263


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
8.25
Width
17.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG8602BN
Zoro #
G406152263
UPC #
611728263150
Country of Origin
China

Dimensions

Length
8.25
Width
17.5
Diameter
17.5
Depth (In)
8.75

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Trilogy
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
Yes
Housing Material
STEEL
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
60
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting

Description

Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.