
Trilogy Vanity Light
Mfr # TRG8602OZ
Zoro # G806152214
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
8.25
Width
17.5
Housing Finish
Old Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG8602OZ
Zoro #
G806152214
UPC #
611728263129
Country of Origin
China
Dimensions
Length
8.25
Width
17.5
Diameter
17.5
Depth (In)
8.75
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Trilogy
Shade Material
Steel
Housing Material
STEEL
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
60
Standards
ETL Listed
Lighting Certification
ETL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.