
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT8743BN
Zoro #
G406152782
UPC #
611728059296
Country of Origin
China
Dimensions
Length
9
Width
22
Diameter
22
Depth (In)
7.38
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Lighting Certification
ETL
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Description
This timeless fixture features lovely bell shaped shades that provide a bright yet soft light and the classic finish coordinates with many faucets styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.