Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trumbull 3-Light Mystic Black Mini Pendant

  • Mfr # TML1508K

  • Zoro # G706153472


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
18
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TML1508K
Zoro #
G706153472
UPC #
611728349977
Country of Origin
China

Dimensions

Length
18
Width
8.5
Diameter
8.5

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Trumbull
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
60
Lamp Included
No
Standards
ETL Listed
Watts
60
Includes
Installation Guide
Material
STEEL
Dimmable
Yes
FINISH
Mystic Black

Description

A design inspired by the rich outdoors, the Trumbull Collection features clear seedy glass and a deep Mystic Black finish. This versatile pendant can be hung inside or outside your home. The visually appealing design makes Trumbull a flawless addition to any indoor or outdoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.