
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TML8405K
Zoro #
G506150381
UPC #
611728209295
Country of Origin
China
Dimensions
Width
5.5
Length
14.5
Dia. (In.)
5.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mystic Black
Glass Color
Black
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
60
Lamp Type
Incandescent
Housing Material
Steel
Description
A design inspired by the rich outdoors the Trumbull Collection features clear seedy glass and a deep Mystic Black finish. A strong substantial design with great curb appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.