
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOP5222FR
Zoro #
G506153191
UPC #
611728343333
Country of Origin
China
Dimensions
Length
21.5
Width
22
Diameter
22
Details
Color
Bronze
Housing Finish
French Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Tucker
Shade Material
Steel
Item
Pendant
Lamp Included
No
Material
STEEL
Includes
Installation Guide
Watts
100
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
FINISH
French Bronze
Description
A halo of clear seeded glass with a French bronze finish gives the Tucker pendant a sense of European élan. This elegant design enhances traditional and contemporary dining spaces, setting the scene for memorable dinner parties. Add in vintage style bulbs (not included) for a dash of retro-inspired flare.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.