Zoro Homepage

Tuthill Linear Chandelier 6 Lights Matte Black

  • Mfr # TUT638MBK

  • Zoro # G012348470


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUT638MBK
Zoro #
G012348470
UPC #
611728371411
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
11.00"W X 1.00"L
Shade Dimensions
2.25 Top 5.50 Bottom 10.00 Side

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Number of Lights
6
Standards
ETL Listed
Material
STEEL
Glass Finish
Clear Water Glass
Collection
Tuthill
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

With a linear framework and weathered styling, Tuthill embodies modern farmhouse style. Clear water glass shades pair perfectly with the slightly distressed wood accents. Finished in matte black, the Tuthill chandelier makes a rustic statement over any kitchen island, bar area, or dining room table.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Water Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.