Zoro Homepage

Twinkle Pendant

  • Mfr # PCTK2824C

  • Zoro # G806153068


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCTK2824C
Zoro #
G806153068
UPC #
611728312919
Country of Origin
China

Dimensions

Length
13
Width
24
Diameter
24

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
Collection Name
Twinkle
Shade Material
Steel
Item
Pendant
Fixture Wattage
40
Dimmable
Yes
Includes
Installation Guide
Lamp Included
Yes
Standards
ETL Listed
Material
STEEL
Watts
40
FINISH
Polished Chrome

Description

The Twinkle collection will be a chic and glamorous addition to your home. This contemporary style fixture, finished in Polished Chrome, features twisted metal and crystal accents that creating a beautiful, multi-directional glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.