
Tyleigh 3-Light Polished Chrome Vanity Light (Discontinued)
- Mfr # PCTYL8624C
- Zoro # G506153115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCTYL8624C
Zoro #
G506153115
UPC #
611728351703
Country of Origin
China
Dimensions
Length
5.75
Width
24
Diameter
24
Depth (In)
3.25
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Tyleigh
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Housing Material
STEEL
Standards
ETL Listed
Fixture Wattage
40
Dimmable
Yes
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
T4
Description
The Tyleigh bath light reflects contemporary style. Polished chrome creates a high-shine effect reminiscent of a mirror, while clear glass with sandblasted detailing adds a layer of texture and intrigue. Choose either three or four bulbs depending on your desired level of brightness.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.