Zoro Homepage

Ulysses Bath 2 Lights Brushed Nickel

  • Mfr # ULY8616BN

  • Zoro # G212348447


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Ulysses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULY8616BN
Zoro #
G212348447
UPC #
611728380628
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
8 Ft
Canopy Size
42.00"W X 1.00"L
Backplate Width
8"
Shade Dimensions
2.25 Top 5.50 Bottom 10.00 Side

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Ulysses
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Hammered Glass

Description

Add a pretty, feminine touch to any bathroom or powder room vanity with Ulysees. The sleek silhouette is adorned with delicate white leaves, adding a modern elegance to the classic bath light design. Choose from a variety of sizing options, available in a timeless brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.