Zoro Homepage

Ulysses Bath 3 Lights Brushed Nickel

  • Mfr # ULY8624BN

  • Zoro # G412348933


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Ulysses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULY8624BN
Zoro #
G412348933
UPC #
611728380611
Country of Origin
China

Dimensions

Backplate Height
5"
Shade Dimensions
5.25 Side
Backplate Width
8"
Canopy Size
13.75"W X 1.00"L
Cord Length
8 Ft

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Ulysses
Max. Fixture Wattage
100W
Housing Material
STEEL
Fixture Type
Medium
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Hammered Glass
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Add a pretty, feminine touch to any bathroom or powder room vanity with Ulysees. The sleek silhouette is adorned with delicate white leaves, adding a modern elegance to the classic bath light design. Choose from a variety of sizing options, available in a timeless brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.