Zoro Homepage

Ulysses Bath 4 Lights Brushed Nickel

  • Mfr # ULY8634BN

  • Zoro # G612348894


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Ulysses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULY8634BN
Zoro #
G612348894
UPC #
611728380635
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
8"
Backplate Height
5"
Shade Dimensions
3.00 x 3.00 Top 4.00 x 4.00 Bottom 7.13 Side

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Ulysses
Max. Fixture Wattage
100W
Standards
ETL Listed
Housing Material
STEEL
Fixture Type
Medium
Shade Finish
Opal Etched Hammered Glass
Indoor/ Outdoor
Indoor

Description

Add a pretty, feminine touch to any bathroom or powder room vanity with Ulysees. The sleek silhouette is adorned with delicate white leaves, adding a modern elegance to the classic bath light design. Choose from a variety of sizing options, available in a timeless brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.