Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uma 1-Light Matte Black Mini Pendant

  • Mfr # UMA1508MBK

  • Zoro # G606152995


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMA1508MBK
Zoro #
G606152995
UPC #
611728349991
Country of Origin
China

Dimensions

Length
14.75
Width
8
Diameter
8

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Uma
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Includes
Installation Guide
Watts
100
Material
STEEL
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
FINISH
Matte Black

Description

Enhance your home's lighting with Uma. The rounded Matte Black frame and clear water glass panels appeal to transitional and coastal-inspired styles. This stylish and versatile piece makes a great addition to any indoor or outdoor setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.