
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UMA8407MBK
Zoro #
G006149762
UPC #
611728335574
Country of Origin
China
Dimensions
Width
6.5
Length
11.25
Dia. (In.)
6.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Lamp Included
No
Housing Material
Steel
Lighting Certification
ETL
Lamp Type
Incandescent
Fixture Wattage
100
Description
Enhance your home's exterior with Uma lanterns. The rounded Matte Black frame and clear water glass panels appeal to transitional and coastal-inspired styles. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.