
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5328MBK
Zoro #
G106153362
UPC #
611728341902
Country of Origin
China
Dimensions
Length
7.5
Width
8.25
Diameter
8.25
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
100
Dimmable
Yes
Description
The timeless warmth of Tiffany glass comes to life in the Ursa collection. The matte black finish provides the perfect framework to let this design’s multicolored glass tiles take center stage. Ursa is available as a pendant, mini pendant, or semi-flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.