
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5327MBK
Zoro #
G906153326
UPC #
611728341926
Country of Origin
China
Dimensions
Length
26.5
Width
20
Diameter
20
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Ursa
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Watts
100
Includes
Installation Guide
Fixture Wattage
100
Material
STEEL
Standards
ETL Listed
Lamp Included
No
FINISH
Matte Black
Description
The timeless warmth of Tiffany glass comes to life in the Ursa collection. The matte black finish provides the perfect framework to let this design’s multicolored glass tiles take center stage. Ursa is available as a pendant, mini pendant, or semi-flush mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.