
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS5028AB
Zoro #
G806153471
UPC #
611728344835
Country of Origin
China
Dimensions
Diameter
28
Width
28
Length
24.25
Details
Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Voltage
120v
Description
In single- or multi-tier options, the Valens light pairs aged brass with clear reeded glass. Both luminous and romantic, this piece adds a glamorous touch to modern and traditional dining spaces alike. This piece works well anywhere you want to make a statement without overwhelming a space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.