
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLS5036AB
Zoro #
G506153108
UPC #
611728344842
Country of Origin
China
Dimensions
Length
30.75
Diameter
36
Width
36
Details
Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Voltage
120v
Material
Steel
Description
In single- or multi-tier options, the Valens light pairs aged brass with clear reeded glass. Both luminous and romantic, this piece adds a glamorous touch to modern and traditional dining spaces alike. This piece works well anywhere you want to make a statement without overwhelming a space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.