
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT8602WT
Zoro #
G506153122
UPC #
611728288665
Country of Origin
China
Dimensions
Height
11 in
Length
6-1/2 in
Width
16 in
Cord Length
6 in
Back Plate Width
5 in
Shade Size
2.5" x 2.5" Top; 5.5" x 5.5" Bottom; 5.5" Side
Back Plate Height
5 in
Details
Voltage
120V
Number of Lights
2
Shade Material
Metal Mesh
Lamp Included
No
Finish
Bronze
Max. Fixture Wattage
100
Bulb Base Type
Medium
Install Direction
Up/Down
Extension
6-1/2 in
Room Type
Bathroom
Base Material
Steel
Description
The Vault proves industrial design can be glamorous. The concical shades of steel mesh are banded top and bottom and finished in a rich Western bronze. Exposed sockets in a dramatic painted brass finish offer a luxe twist to this masculine collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.