Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verge Flush Mount

  • Mfr # VRG1605OI

  • Zoro # G306153339


product price: $32.99
/ea

Key Features

Housing Finish
Oil Rubbed Bronze
Length
1
Lamp Type
Integrated LED
Voltage
120
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRG1605OI
Zoro #
G306153339
UPC #
611728336267
Country of Origin
China

Dimensions

Length
1
Width
5.5
Diameter
5.5
Overall Width (In)
5.5
Depth (In)
5.5

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
Integrated LED
Voltage
120
Lumens
900
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Lamp Included
Yes
Color Temperature
3000K
Housing Material
Steel
Lighting Certification
ETL
Fixture Wattage
12
Includes
Installation Guide
Color Rendering Index
90
Color
Bronze
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Oil Rubbed Bronze

Description

Available in four finishes and five different sizes, the Verge flush mount is suited for a variety of room applications. Choose from Earth Black, Brushed Nickel, White or Oil-Rubbed Bronze, each available in sizes of 5.5 in, 7.5 in, 12 in, 16 in or 20 in. The domed white acrylic shade is illuminated with integrated LED technology, and the thick canopy adds depth to the simple yet classic structure. If you're looking for practical lighting but don't want to sacrifice style, Verge is the ideal choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.