Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verge Flush Mount

  • Mfr # VRG1608W

  • Zoro # G106151993


product price: $46.99
/ea

Key Features

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Dimmable
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRG1608W
Zoro #
G106151993
UPC #
611728294161
Country of Origin
China

Dimensions

Length
1.25
Width
7.75
Diameter
7.75
Overall Width (In)
7.75
Depth (In)
7.75

Details

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Lumens
1300
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Fixture Wattage
15
Color Rendering Index
90
Includes
Installation Guide
Color Temperature
3000K
Lamp Included
Yes
Standards
ETL Listed
Housing Material
Steel
Lighting Certification
ETL
Color
White
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
FINISH
Matte White

Description

Available in four finishes and four sizes, the Verge flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-Rubbed Bronze, it is featured in sizes of 7.5”, 12”, 16” or 20”. The domed white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.