Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verge Flush Mount

  • Mfr # VRG1612BN

  • Zoro # G206152036


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Voltage
120v
Lumens
1480
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRG1612BN
Zoro #
G206152036
UPC #
611728294208
Country of Origin
China

Dimensions

Length
1.75
Width
12
Diameter
12
Depth (In)
12
Overall Width (In)
12

Details

Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Voltage
120v
Lumens
1480
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Lamp Included
Yes
Standards
ETL Listed
Housing Material
Steel
Fixture Wattage
17
Color Temperature
3000K
Color Rendering Index
90
Lighting Certification
ETL
Includes
Installation Guide
Color
Nickel
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Integrated
FINISH
Brushed Nickel

Description

Available in four finishes and four sizes, the Verge flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-Rubbed Bronze, it is featured in sizes of 7.5”, 12”, 16” or 20”. The domed white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.