Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verge Flush Mount

  • Mfr # VRG1616W

  • Zoro # G306152479


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Dimmable
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRG1616W
Zoro #
G306152479
UPC #
611728294383
Country of Origin
China

Dimensions

Length
2
Width
16
Diameter
16
Overall Width (In)
16
Depth (In)
16

Details

Housing Finish
White Lustre
Lamp Type
Integrated LED
Voltage
120v
Lumens
2640
Dimmable
Yes
Glass Color
White
Item
Flush Mount
Includes
Installation Guide
Fixture Wattage
31
Housing Material
Steel
Color Temperature
3000K
Color
White
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
Yes
Color Rendering Index
90
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Matte White

Description

Available in four finishes and four sizes, the Verge flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-Rubbed Bronze, it is featured in sizes of 7.5”, 12”, 16” or 20”. The domed white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.