Zoro Homepage

Victory Flush Mount

  • Mfr # TFVY1400VA

  • Zoro # G306153032


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Valiant Bronze
Length
5
Lamp Type
Incandescent
Voltage
120v
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFVY1400VA
Zoro #
G306153032
UPC #
611728263679
Country of Origin
China

Dimensions

Length
5
Width
16.25
Diameter
16.25
Depth (In)
16.25
Overall Width (In)
16.25

Details

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
60
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Color
Bronze
Lamp Included
No
Standards
ETL Listed
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Valiant Bronze

Description

Classy and understated...is the Victory Tiffany Collection. The base is finished in valiant bronze and the 192 pieces of Tiffany glass in each shade are arranged in crisscrossing long swoops in varying hues of yellow and red.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.