Zoro Homepage

Victory Pendant

  • Mfr # TFVY2819VA

  • Zoro # G006153028


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFVY2819VA
Zoro #
G006153028
UPC #
611728254387
Country of Origin
China

Dimensions

Length
23.5
Width
19.25
Diameter
19.25

Details

Color
Bronze
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Victory
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Watts
100
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Material
STEEL
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Dimmable
Yes
FINISH
Valiant Bronze

Description

Classy and understated...is the Victory Tiffany Collection. The base is finished in valiant bronze and the 144 pieces of Tiffany glass are arranged in crisscrossing long swoops in varying hues of yellow and red.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.