Zoro Homepage

Victory Table Lamp

  • Mfr # TFVY6325VA

  • Zoro # G906149725


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Width
18.5
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFVY6325VA
Zoro #
G906149725
UPC #
611728254257
Country of Origin
China

Dimensions

Width
18.5
Depth
18.5
Length
25.5
Overall Width
18.5

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
10.16
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Includes
Installation Guide
Maximum Wattage
100
Application
Home Lighting
Bulbs Included
No
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Valiant Bronze

Description

Classy and understated...is the Victory Tiffany table lamp. The base is finished in valiant bronze and the 192 pieces of Tiffany glass are arranged in crisscrossing long swoops in varying hues of yellow and red.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.