
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5362C
Zoro #
G306153551
UPC #
611728344224
Country of Origin
China
Dimensions
Length
15
Width
14
Diameter
14
Details
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Vienna
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Material
STEEL
Fixture Wattage
100
Watts
100
Standards
ETL Listed
Lamp Included
No
FINISH
Polished Chrome
Description
A reeded glass shade creates hypnotizing striations. Paired with a polished chrome finish, the Vienna mini pendant casts a sophisticated glow that complements classic and coastal design styles. This versatile piece can be hung by itself or in multiples.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.