
Violets Pendant
Mfr # TFVT1820VB
Zoro # G706152703
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
10.25
Width
20
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFVT1820VB
Zoro #
G706152703
UPC #
611728269954
Country of Origin
China
Dimensions
Length
10.25
Width
20
Diameter
20
Details
Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Violets
Shade Material
Steel/Resin
Item
Pendant
Fixture Wattage
100
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Watts
100
FINISH
Vintage Bronze
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from Quoizel Tiffany's have become more popular than ever.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.