Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voyager Chandelier

  • Mfr # VYR5012ML

  • Zoro # G806152283


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Malaga
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Length
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VYR5012ML
Zoro #
G806152283
UPC #
611728204665
Country of Origin
China

Dimensions

Length
36
Width
36
Diameter
36

Details

Item
Chandelier
Housing Finish
Malaga
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Collection
Voyager
Lighting Certification
ETL
Dimmable
Yes
Standards
ETL Listed
Material
Steel
Number of Lights
12
Lamp Included
No
Color
Bronze
Watts
60
Voltage
120v
FINISH
Malaga

Description

The Voyager collection has an elegant look that is influenced by Moorish Spanish and Gothic styles. The intricate metal scrollwork is made of hand forged iron and the stunning Malaga finish completes the design of this stately collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.