
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAG2816MBK
Zoro #
G306152318
UPC #
611728322093
Country of Origin
China
Dimensions
Height
22 in
Length
16 in
Width
16 in
Cord Length
8 ft
Chain Length
4 in
Canopy Length
5 in
Canopy Width
5 in
Details
Voltage
120V
Lamp Quantity
3
Lamp Included
No
Max. Fixture Wattage
60
Base Material
Steel
Extension
16 in
Room Type
Dining, Bedroom, Entry/Foyer
Bulb Base Type
Candelabra
Description
A twist of timeless rope gives Wagner — available as a pendant or chandelier — a touch of coastal allure. Paired with clear glass accents and a matte black finish, this design offers a stylish feel that transcends pigeonholing: use it in rustic, bohemian, industrial, classic, and coastal design schemes alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.