Zoro Homepage

Wakefield Outdoor Post Lantern

  • Mfr # WKF9011W

  • Zoro # G106149693


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Finish
White Lustre
Glass Color
White
Standards
ETL Listed
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKF9011W
Zoro #
G106149693
UPC #
611728320679
Country of Origin
China

Dimensions

Width
10.75
Dia. (In.)
10.75
Length
19.25

Details

Item
Outdoor Post Mount
Finish
White Lustre
Glass Color
White
Standards
ETL Listed
Watts
60
Dimmable
Yes
Bulb Base Type
Candelabra Base
Bulb Primary Application
Home Lighting
Voltage
120v
Housing Material
Composite
Max. Wattage
60
Color
White
Includes
Installation Guide
Bulb Type
Incandescent
Lamp Included
No
Indoor/Outdoor Usage
Outdoor
FINISH
Matte White

Description

Arts and Crafts design meets vintage styling in the Wakefield collection. This well-appointed addition to Coastal Armour by Quoizel features an earth black or white lustre finish that is rust-proof and fade-resistant. The collection features a frame within a frame for visual depth, as well as clear seedy glass panels and a tiered roof. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.