Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wakefield Outdoor Wall Lantern

  • Mfr # WKF8407W

  • Zoro # G706149543


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.75
Length
11
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKF8407W
Zoro #
G706149543
UPC #
611728320464
Country of Origin
China

Dimensions

Width
6.75
Length
11
Dia. (In.)
6.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
White Lustre
Glass Color
White
Standards
ETL Listed
Housing Material
Composite
Lamp Type
Incandescent
Fixture Wattage
100
Lighting Certification
ETL
Lamp Included
No

Description

Arts and Crafts design meets vintage styling in the Wakefield collection. This well-appointed addition to Coastal Armour by Quoizel features an earth black or white lustre finish that is rust-proof and fade-resistant. The collection features a frame within a frame for visual depth, as well as clear seedy glass panels and a tiered roof. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.