
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAR9008GZ
Zoro #
G106149433
UPC #
611728309353
Country of Origin
China
Dimensions
Length
20.75
Width
8.25
Dia. (In.)
8.25
Details
Item
Outdoor Post Lantern
Finish
Gilded Bronze
Glass Color
Bronze
Bulb Type
Incandescent
Lamp Included
No
Bulb Base Type
Candelabra Base
Indoor/Outdoor Usage
Outdoor
Watts
60
Dimmable
Yes
Bulb Primary Application
Home Lighting
Voltage
120v
Standards
ETL Listed
Max. Wattage
60
Includes
Installation Guide
Color
Bronze
Housing Material
Steel
FINISH
Gilded Bronze
Description
Rippled glass evokes the movement and serenity of water in Ward, a collection of wall and post lanterns ideal for coastal landscapes. The hanging wall lanterns bring a modern farmhouse design while posts, installed at regular interviews, welcome visitors with pomp and circumstance. A gilded bronze finish is equal parts classic and rustic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.