Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ward Outdoor Wall Lantern

  • Mfr # WAR8407GZ

  • Zoro # G606149490


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
17.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAR8407GZ
Zoro #
G606149490
UPC #
611728309230
Country of Origin
China

Dimensions

Width
7
Length
17.75
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Gilded Bronze
Glass Color
Bronze
Lighting Certification
ETL
Fixture Wattage
100
Lamp Type
Incandescent
Lamp Included
No
Standards
ETL Listed
Housing Material
Steel

Description

Rippled glass evokes the movement and serenity of water in Ward, a collection of wall and post lanterns ideal for coastal landscapes. The hanging wall lanterns bring a modern farmhouse design while posts, installed at regular interviews, welcome visitors with pomp and circumstance. A gilded bronze finish is equal parts classic and rustic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.