Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Warnock 1-Light Matte Black Mini Pendant QPP5639MBK

Warnock 1-Light Matte Black Mini Pendant (Discontinued)

  • Mfr # QPP5639MBK
  • Zoro # G206153460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5639MBK
Zoro #
G206153460
UPC #
611728358917
Country of Origin
China

Dimensions

Length
11.5
Width
7.5
Diameter
7.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100

Description

Inspired by the lines of a vintage lantern, the Warnock mini pendant features a fluted, clear glass shade. Choose from two versatile finishes. Matte black features gold accents and offers a farmhouse feel, while polished chrome adds welcome shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.