
Warnock 1-Light Polished Chrome Mini Pendant (Discontinued)
- Mfr # QPP5639C
- Zoro # G406153420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5639C
Zoro #
G406153420
UPC #
611728358924
Country of Origin
China
Dimensions
Length
11.5
Width
7.5
Diameter
7.5
Details
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Watts
100
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
100
Material
STEEL
Dimmable
Yes
FINISH
Polished Chrome
Description
Inspired by the lines of a vintage lantern, the Warnock mini pendant features a fluted, clear glass shade. Choose from two versatile finishes. Matte black features gold accents and offers a farmhouse feel, while polished chrome adds welcome shine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.