Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watkins Flush Mount

  • Mfr # TF1716VB

  • Zoro # G506152842


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Bronze
Width
16.5
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1716VB
Zoro #
G506152842
UPC #
611728298671
Country of Origin
China

Dimensions

Length
5.25
Width
16.5
Diameter
16.5
Overall Width (In)
16.5
Depth (In)
16.5

Details

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Features
Glass color in Tiffany lighting products will vary. No two pieces are identical.
Color
Bronze
Lamp Included
No
Fixture Wattage
75
Includes
Installation Guide
Housing Material
Steel
Lighting Certification
ETL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Vintage Bronze

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.