Zoro Homepage

Waylon 4-Light Antique White Pendant

  • Mfr # QP5573AWH

  • Zoro # G406152072


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
20.25
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5573AWH
Zoro #
G406152072
UPC #
611728359037
Country of Origin
China

Dimensions

Length
20.25
Width
20
Diameter
20

Details

Color
White
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Material
COPPER-STEEL
Watts
100
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
FINISH
Antique White

Description

The Waylon pendant delivers on easygoing, beachy style. Pairing wood elements with an antique white or matte black finish, this piece draws influence from coastal and bohemian design schemes alike. Use it in a bedroom to create an instantly dreamy, romantic atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.