
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5573MBK
Zoro #
G306152110
UPC #
611728359044
Country of Origin
China
Dimensions
Length
20.25
Width
20
Diameter
20
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Watts
100
Fixture Wattage
100
Material
BRASS-STEEL
FINISH
Matte Black
Description
The Waylon pendant delivers on easygoing, beachy style. Pairing wood elements with an antique white or matte black finish, this piece draws influence from coastal and bohemian design schemes alike. Use it in a bedroom to create an instantly dreamy, romantic atmosphere.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.